Shop All Kitchen Faucets
Pfister
Single Hole Only Mount, Residential 1 Hole Kitchen Faucet
Mfr # LG572-SAC
Zoro # G4035602
product price: $205.10
/ea
Free Shipping & Returns
$205.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Chrome
- Number of Handles 1
- ADA Compliant Yes
Product Information
- Brand Pfister
- MFR # LG572-SAC
- Zoro # G4035602
- UPC # 38877621592
- Country of Origin China
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Chrome |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.80 gpm |
Handle Type | Forward Only Handle |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Residential / Commercial | Residential |
Description
Pfister Stellen Pull-Down Prep Faucet Polished Chrome
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER INDUSTRIES SILLCOCK 6IN MXF (104-412)
- KISSLER 2.2 gpm Aerated Outlet, 55/64"-27 Thread Size, Chrome, Metal, 6 PK (AB83-6015)
- ZORO SELECT 3" Socket CPVC Ball Valve Union (4PGD1)
- NVENT CADDY Insulated Strut Clamp, 2 In. Copper Tube (CCC0212)
- PFISTER Pfister S/A Handle Wk2-7 Cr (940-053A)
- PFISTER Residential 3 or 4 Hole Kitchen Faucet (F-531-4HNY)
- PFISTER Faucet Side Sprays, Bdy Side Spr So Cr (951-158A)
- PFISTER Pfister S/A, Spr Hd 526-529Tm Cr (950-530A)
- PFISTER 8" Mount, Residential 3 or 4 Hole Solo 1-Hdl Kitchen Faucet, Side Spray (LF-029-4SLS)
- PFISTER 8" Mount, Residential Kitchen Faucet (G134-4444)
- VISTA Manual, 4" Mount, 2 Hole KB461 4" Center Bar Faucet (KB461)
- Pfister Kitchen Faucets & Accessories