Shop All Bathroom Sink Faucets
Pfister
Single Handle Single Hole Mount, 1 Hole Vessel Faucet, Rustic Bronze
Mfr # LF-040-YP0U
Zoro # G9027827
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck/Countertop
- ADA Compliant Yes
Product Information
- Brand Pfister
- MFR # LF-040-YP0U
- Zoro # G9027827
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Deck/Countertop |
ADA Compliant | Yes |
Finish | Rustic Bronze |
Flow Rate | 1.2 gpm |
Number of Handles | 1 |
Flow Outlet Type | Aerated |
Item | Vessel Faucet |
Material | metal |
Description
Vessel Fauct,1-Hndl,Ashfield,Rstc Bronze
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Push Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4SMC4SMC-F)
- LASCO FITTINGS Swing Joint, 1 in, Schedule 40, White (G13S212)
- AEROCEL Self-Seal Insulation, Rubber, 2-3/8" x 1" Wall (770-AC23810SSPT)
- AEROFLEX 3/4" x 6 ft. Pipe Insulation, 1/2" Wall (306-AC3412)
- PFISTER Pfister Rebuild Kit 2Hdl Mtl Vrv (S10-210)
- PFISTER Single Handle 3 Hole Avalon Tub And Shower Trim, Brushed Nicke, Brushed Nickel (LG89-8CBK)
- PFISTER Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG48-GL0C)
- PFISTER Single Handle 3 Hole Series Tub And Shower Trim Brushed Nicke, Brushed Nickel (LG89-030K)
- PFISTER Pfister Pfirst Series 4" Centerset Lavatory Chrome (LG143-5002)
- PFISTER Dual Handle 3 Hole Bathroom Faucet, Brushed Nickel (LG49-CB1K)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (700-PRABCP)
- Pfister Bathroom Sink Faucets & Accessories