Shop All Bathroom Sink Faucets
Pfister
Single Handle 3 Hole Avalon Tub And Shower Trim, Brushed Nicke, Brushed Nickel
Mfr # LG89-8CBK
Zoro # G3061687
product price: $195.30
/ea
Free Shipping & Returns
$195.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 3
- ADA Compliant Yes
- Finish Brushed Nickel
- Handle Type Lever
Product Information
- Brand Pfister
- MFR # LG89-8CBK
- Zoro # G3061687
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Handle Type | Lever |
Flow Rate | 1.8 gpm |
Number of Handles | 1 |
Item | Avalon Tub And Shower Trim,Brushed Nicke |
Material | metal |
Description
Item Avalon Tub And Shower Trim,Brushed Nicke
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Galvanized Street 90 Deg Elbow, 3/4 In (G2540100)
- PLAST-O-MATIC Vacuum Breaker, 1-1/2 In, FNPT, PVC, 100 psi (VBS150VT-PV)
- ZORO SELECT 304 Stainless Steel Reducing Coupling, 3/8 in x 1/4 in Fitting Pipe Size, Female NPT x Female NPT (40RC111N038014)
- GENOVA PRODUCTS K05530H ELBOW 1-1/2 90 DEG DWV (PVC 00300 0800HA)
- PFISTER Pfister Rebuild Kit 2Hdl Mtl Vrv (S10-210)
- PFISTER Pfister Aer Cache Tt 1.2Gpm (941-6170)
- PFISTER Pfister Secure-Fit Handle Tuscan Bronze (940-265Y)
- PFISTER Pfister Spout Bushing Top (950-0110)
- PFISTER Pfister S/A Hdl 49Yw1 Rt Hd Pvd (940-139J)
- PFISTER Single Handle Single Hole Mount, 1 Hole Deckard Valve Only Trim, Matte Black, Matte Black (R89-1DAB)
- AMERICAN STANDARD Townsend Widespread W/ Sc Drain - High S (7353.801.295)
- Pfister Bathroom Sink Faucets & Accessories