Shop All Bathroom Sink Faucets
Pfister
Single Handle 2 Hole Series Tub Trim Chrome, Polished chrome
Mfr # R89-0100
Zoro # G3062947
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 2
- ADA Compliant Yes
- Finish Polished chrome
- Handle Type Lever
Product Information
- Brand Pfister
- MFR # R89-0100
- Zoro # G3062947
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Number of Holes | 2 |
ADA Compliant | Yes |
Finish | Polished chrome |
Handle Type | Lever |
Number of Handles | 1 |
Item | Series Tub Trim Chrome |
Description
Item Series Tub Trim Chrome
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vacuum, 3/8x3/8x1/4In, PK10 (5ZDV3)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (3814-0)
- ZORO SELECT Hose Bibb, MPT, 3/4 in., T-Handle (103-004NL)
- MOEN Aerator Kit (52016SLC12)
- PFISTER Pfister Series T/S Pi Trm Kit 1.8Gpm Jp 12 FaucetPc Polished Chrome (LJ89-030C)
- PFISTER Single Handle 3 Hole Avalon Tub And Shower Trim, Brushed Nicke, Brushed Nickel (LG89-8CBK)
- PFISTER Pfister Rebuild Kit 3Hdl Acylic (S10-220)
- PFISTER Single Handle 1 Hole Deckard Single Control, 1 Hole, Roman Tub, Brushed Nickel (RT6-1DAK)
- PFISTER Pfister Pfirst Series 4" Centerset Lavatory Chrome (LG143-5100)
- PFISTER Dual Handle 1-3/16" Mount, 3 Hole Bathroom Faucet, Tuscan Bronze (RT6-5BSY)
- ZURN Lever Handle 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z831R1-XL)
- Pfister Bathroom Sink Faucets