Shop All Single Handle Bathroom Faucets
Pfister
Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel
Mfr # LG42-NK00
Zoro # G9027921
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 1 or 3
- Mounting Type Deck/Countertop
- ADA Compliant Yes
- Finish Brushed Nickel
Product Information
- Brand Pfister
- MFR # LG42-NK00
- Zoro # G9027921
- Country of Origin United States
- Category Single Handle Bathroom Faucets
Details
Faucet Operation | Single Handle |
Number of Holes | 1 or 3 |
Mounting Type | Deck/Countertop |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Flow Rate | 1.2 gpm |
Number of Handles | 1 |
Flow Outlet Type | Aerated |
Item | Bathroom Faucet |
Description
Bathroom Faucet,1-Control,1.2 gpm,Nickel
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW FIP Long Bonnet Stop Valve, Brass 1/2" (43122-NL)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (169PLP-5/32-0)
- DIXON Boss Hose Stem, 1-1/4 in, MNPT x Hose Shank, 316 SS, Domestic (RMS16)
- ZORO SELECT 2" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 (468-040X)
- PFISTER Single Handle 4" Mount, 1 or 3 Hole Bathroom Faucet, Polished chrome (LF-042-JDCC)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Tuscan Bronze (LF-042-JDYY)
- PFISTER Single Handle 4 1/2" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG142-6000)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Tuscan Bronze (LG42-WR0Y)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LF-042-JDKK)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Polished chrome (LG42-WR0C)
- KOHLER Single Handle Single Hole Mount, Low Arc Bathroom Faucet, Polished chrome (K-45800-4-CP)
- Pfister Bathroom Sink Faucets & Accessories