Shop All Shower Heads
Pfister
Hndshw 16 Cn 1F W/M 1.8Gpm Cr 3Pc
Mfr # LG16-2NCC
Zoro # G608464096
product price: $204.40
/ea
Free Shipping & Returns
$204.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.858 in
- Width 8.858 in
- Height 2.312 in
- Finish Polished Chrome
Product Information
- Brand Pfister
- MFR # LG16-2NCC
- Zoro # G608464096
- UPC # 38877648810
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Length | 8.858 in |
Width | 8.858 in |
Height | 2.312 in |
Details
Finish | Polished Chrome |
Description
- •In Pfister's Polished Chrome finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube Sz 2 In, 316SS (BSBX6200-SP)
- BECK 3" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331046201)
- HOSE MASTER 2" Dia x 18" L 321 SS Flexible Metal Hose (GM200SHM180)
- PENTAIR/PENTEK String Wound Filter Cartridge, 20 gpm, 5 Micron, 4-1/2" O.D., 20 in H (155358-75)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K131A1)
- MOEN One-Function 2-1/2" Spray Head EcoPref Showerhead (6300EP15)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K136A5CK)
- SPEAKMAN Icon S-2252-BBZ Shower Head (S-2252-BBZ)
- DELTA Universal Showering Components H2Okinetic Hand Shower 1.75 Gpm Wall-Mount 4S (55140-CZ-PR)
- LATOSCANA Elba Round Brass Shower Head, Brushed Nickel (78PW75908)
- MOEN Six-Function 4.5" Diameter Spray Head Eco-Performance Showerhead (6512EP)
- Pfister Bathtub Faucets & Accessories