Shop All Bathroom Sink Faucets
Pfister
Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome
Mfr # LG49-GL0C
Zoro # G9028192
product price: $207.20
/ea
Free Shipping & Returns
$207.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 8"
- Number of Holes 3
- Mounting Type Deck/Countertop
- ADA Compliant Yes
Product Information
- Brand Pfister
- MFR # LG49-GL0C
- Zoro # G9028192
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 8" |
Number of Holes | 3 |
Mounting Type | Deck/Countertop |
ADA Compliant | Yes |
Finish | Polished chrome |
Flow Rate | 1.2 gpm |
Number of Handles | 2 |
Flow Outlet Type | Aerated |
Item | Bathroom Faucet |
Description
Bath Faucet,Widespread,Saxton,Chrome
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Composed Deck-Mount Bath Faucet With Lever Handles (73081-4-CP)
- JOMAR VALVE 1" FNPT Brass Gas Ball Valve Inline (240-005B)
- ELDON JAMES 1/2" Barbed Tee PK 10 (T0-8WP)
- CHATHAM BRASS 1.75GPM Oxygen Suction Water Control Showerhead W/Brass Ball Joint Material: Plastic finish: Chrome (175 PS)
- PFISTER Pfister Kenzo Single Handle Vessel Faucet Matte Black (LG40-DF0B)
- PFISTER Pfister Pfirst Series 4" Centerset Lavatory Chrome (LG143-5100)
- PFISTER Pfister Jaida 3 Hole 8 -15 Inch 2-Handle Widespread Bath Faucet, TB (LF-049-JDYY)
- PFISTER Pfister Pfirst Series 4" Centerset Lavatory Chrome (LG143-5002)
- PFISTER Pfister Contempra Single Handle Vessel Faucet Chrome (LG40-NC00)
- PFISTER Dual Handle 3 Hole Bathroom Faucet, Tuscan Bronze (RT6-5WRY)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W8D-L9E1-369ABCP)
- Pfister Bathroom Sink Faucets & Accessories