Shop All Bathroom Sink Faucets
Pfister
Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Brushed Nickel
Mfr # LG49-GL0K
Zoro # G9030487
product price: $224.00
/ea
Free Shipping & Returns
$224.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 8"
- Number of Holes 3
- Mounting Type Deck/Countertop
- ADA Compliant Yes
Product Information
- Brand Pfister
- MFR # LG49-GL0K
- Zoro # G9030487
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 8" |
Number of Holes | 3 |
Mounting Type | Deck/Countertop |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Flow Rate | 1.2 gpm |
Number of Handles | 2 |
Flow Outlet Type | Aerated |
Item | Bathroom Faucet |
Description
Bath Faucet,Widespread,2-Handle,8-15 In.
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-427)
- FOSTER Manual Socket, 3/8\u0022MPT, Brass/Steel (3303)
- KEENEY MFG Universal Decorative Toilet Tank Lever, Oil Rubbed Bronze (PP836-74VBL)
- PARKER Extruded Street Elbow, Brass, 3/4 x 1/2 in (2202P-12-8)
- PFISTER Dual Handle 3 Hole Shower, Two Handle, 07 Series Chrome, Polished chrome (LG07-3120)
- PFISTER Dual Handle 8"-15" Mount, 3 Hole Bathroom Faucet, Brushed Nickel (LG49-BS0K)
- PFISTER Single Handle 2 Hole Contempra Shower Trim, Brushed Gold, Brushed Gold (LG89-7NCBG)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three Handle, Polished chrome (LG01-8CBC)
- PFISTER Dual Handle 4 Hole Kenzo Roman Tub Trim With Hand Shower Br, Brushed Nickel (LG6-4DFK)
- PFISTER Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG143-6002)
- CONCORD FB2601DX 4-Inch Centerset Bathroom Faucet with Retail Pop-Up (FB2601DX)
- Pfister Bathroom Sink Faucets & Accessories