Shop All Bathroom Sink Faucets
Pfister
Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome
Mfr # LG143-6002
Zoro # G9027973
$46.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Deck/Countertop
- ADA Compliant Yes
Product Information
- Brand Pfister
- MFR # LG143-6002
- Zoro # G9027973
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Number of Holes | 3 |
Mounting Type | Deck/Countertop |
ADA Compliant | Yes |
Finish | Polished chrome |
Flow Rate | 1.2 gpm |
Number of Handles | 2 |
Flow Outlet Type | Aerated |
Item | Bathroom Faucet |
Description
Bathroom Faucet,2-Handle,4 In.,Chrome
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Assembly Low Flow Bodyspray (1066934-CP)
- ZORO SELECT Tubing, 5/32 In OD, 100 Ft L, Green (PU532AG)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1" x 3/4" Pipe Size (6RCW6)
- ZORO SELECT 4" x 4" x 1" FNPT Galvanized Reducing Tee (510-945BC)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three Handle, Polished chrome (LG01-8CBC)
- PFISTER Single Handle Single Hole Mount, 1 Hole Deckard Valve Only Trim, Matte Black, Matte Black (R89-1DAB)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three-Handle, Polished chrome (LG01-3110)
- PFISTER Pfister Jaida 3 Hole 8 -15 Inch 2-Handle Widespread Bath Faucet, BN (LF-049-JDGS)
- PFISTER Single Handle 2 Hole Contempra Shower Trim, Brushed Gold, Brushed Gold (LG89-7NCBG)
- PFISTER Pfister Rebuild Kit 3Hdl Acylic (S10-220)
- ENGLISH COUNTRY KS7242AX 8-Inch Center Wall Mount Bathroom Faucet (KS7242AX)
- Pfister Bathroom Sink Faucets & Accessories