Shop All Bathroom Sink Faucets
Pfister
Dual Handle 4 Hole Tub And Shower, Two Handle, 03 Series Chro, Polished chrome
Mfr # LG03-6120
Zoro # G3063437
product price: $147.00
/ea
Free Shipping & Returns
$147.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Number of Holes 4
- Finish Polished chrome
- Handle Type Metal Knob
- Flow Rate 2.0 gpm
Product Information
- Brand Pfister
- MFR # LG03-6120
- Zoro # G3063437
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Number of Holes | 4 |
Finish | Polished chrome |
Handle Type | Metal Knob |
Flow Rate | 2.0 gpm |
Number of Handles | 2 |
Item | Tub And Shower,Two Handle,03 Series Chro |
Material | metal |
Description
Item Tub And Shower,Two Handle,03 Series Chro
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 18" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS18)
- ZORO SELECT 4" x 3" Butt Weld T304 SS Concentric Reducer (V31W4.0X3.0)
- HAM-LET 1/4" Compression 316 SS Bulkhead Union (774L SS 1/4)
- CUSH-A-NATOR Cushioned Clamp, Std, 7/8 in. Tube, Steel (CN14)
- PFISTER Dual Handle 4 Hole Kenzo Roman Tub Trim With Hand Shower Br, Brushed Nickel (LG6-4DFK)
- PFISTER Pfister Rebuild Kit 2Hdl Mtl Vrv (S10-210)
- PFISTER Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG143-6002)
- PFISTER Pfister Secure-Fit Handle Tuscan Bronze (940-265Y)
- PFISTER Pfister S/A Hdl 49Yw1 Rt Hd Pvd (940-139J)
- PFISTER S/A Spout W/Dvrtr Av Tb (920-523Y)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In, Chrome plated (W4D-GN2AE35-369AB)
- Pfister Bathroom Sink Faucets