Pfister

Dual Handle 4 Hole Kenzo Roman Tub Trim With Hand Shower Br, Brushed Nickel


product price: $520.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Faucet Operation Dual Handle
  • Number of Holes 4
  • Mounting Type Deck
  • ADA Compliant Yes
  • Finish Brushed Nickel
See all product information

Product Information

Details

Faucet Operation Dual Handle
Number of Holes 4
Mounting Type Deck
ADA Compliant Yes
Finish Brushed Nickel
Handle Type Lever
Flow Rate 10.0 gpm
Number of Handles 2
Item Kenzo Roman Tub Trim With Hand Shower Br
Material metal

Description

Item Kenzo Roman Tub Trim With Hand Shower Br

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.