Shop All Bathroom Sink Faucets
Pfister
Dual Handle 3 Hole Weller Two Handle Widespread Lavatory Fa, Polished chrome
Mfr # LG49-WR0C
Zoro # G3063586
product price: $167.30
/ea
Free Shipping & Returns
$167.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Number of Holes 3
- Mounting Type Widespread
- ADA Compliant Yes
- Finish Polished chrome
Product Information
- Brand Pfister
- MFR # LG49-WR0C
- Zoro # G3063586
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Number of Holes | 3 |
Mounting Type | Widespread |
ADA Compliant | Yes |
Finish | Polished chrome |
Handle Type | Lever |
Flow Rate | 1.2 gpm |
Number of Handles | 2 |
Item | Weller Two Handle Widespread Lavatory Fa |
Material | metal |
Description
Item Weller Two Handle Widespread Lavatory Fa
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-602 PVC BALL VALVE (201-424)
- MIRREDGE 3" W, Wood Grain Corner Plates (53514)
- COMPONENT HARDWARE Top-Line® Double Pantry Deck Mount Pre-Rinse Assembly (TLL50-1100-BRZ)
- MOEN Manual, 8" Mount, 3 Hole Low Arc Kitchen Faucet (67425)
- PFISTER Pfister Ins Tt Aerator 1.5 Gpm (941-7870)
- PFISTER Single Handle 3 Hole Series Tub And Shower Trim Brushed Nicke, Brushed Nickel (LG89-030K)
- PFISTER Dual Handle 3 Hole Bathroom Faucet, Brushed Nickel (LG49-CB1K)
- PFISTER Pfister S/A Lever 45 Pb (940-995V)
- PFISTER Pfister Spout Bushing Top (950-0110)
- PFISTER Single Handle 1/3 Hole Ashfield Single Control Centerset Bath F, Brushed Nickel (LF-M42-YPKK)
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (559LF-SSPP)
- Pfister Bathroom Sink Faucets & Accessories