Shop All Bathroom Sink Faucets
Pfister
Dual Handle 3 Hole Shower, Two Handle, 07 Series Chrome, Polished chrome
Mfr # LG07-3120
Zoro # G3063385
product price: $114.80
/ea
Free Shipping & Returns
$114.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Number of Holes 3
- Finish Polished chrome
- Handle Type Metal Knob
- Flow Rate 1.8 gpm
Product Information
- Brand Pfister
- MFR # LG07-3120
- Zoro # G3063385
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Number of Holes | 3 |
Finish | Polished chrome |
Handle Type | Metal Knob |
Flow Rate | 1.8 gpm |
Number of Handles | 2 |
Item | Shower,Two Handle,07 Series Chrome |
Material | metal |
Description
Item Shower,Two Handle,07 Series Chrome
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 1/2'' O.D.x36'' Len 1/2" MIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC38-36A)
- ZORO SELECT 3/8" Female Flare Low Lead Brass Short Nut (704014-06)
- RHEEM Drain Valve (SP12112S)
- DEARBORN BRASS Sink Trap, 1.5x1.25 w/Co Swt x Gj (727DFBN61)
- PFISTER Pfister S/A T/S Hdl Country Rp (940-524E)
- PFISTER Pfister Aerator W/Housing Ss (941-085S)
- PFISTER Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Brushed Nickel (LG49-GL0K)
- PFISTER Dual Handle 4" Mount, 3 Hole Series 4" Centerset Lavatory Chrome, Polished chrome (LG143-6100)
- PFISTER Dual Handle 3 Hole Weller Two Handle Widespread Lavatory Fa, Polished chrome (LG49-WR0C)
- PFISTER Pfister Pfirst Series 4" Centerset Lavatory Chrome (LG143-5002)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (201-AGN8AE35VPABCP)
- Pfister Bathroom Sink Faucets & Accessories