Shop All Bathroom Sink Faucets
Pfister
Dual Handle 3 Hole Contempra Roman Tub Trim, Brushed Nickel, Brushed Nickel
Mfr # RT6-5NCK
Zoro # G3061793
product price: $365.40
/ea
Free Shipping & Returns
$365.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Number of Holes 3
- Mounting Type Deck
- ADA Compliant Yes
- Finish Brushed Nickel
Product Information
- Brand Pfister
- MFR # RT6-5NCK
- Zoro # G3061793
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Number of Holes | 3 |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Flow Rate | 18.0 gpm |
Number of Handles | 2 |
Item | Contempra Roman Tub Trim,Brushed Nickel |
Material | metal |
Description
Item Contempra Roman Tub Trim,Brushed Nickel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Sm Blk Sink Mat (1G1706BLA)
- WATTS Repair Kit, Watts Series 009 M2, 2 In (009 M2 2 2nd Check Kit)
- T&S BRASS Pre Rinse Unit8" Ctr Wall For - Part# B0133 (B0133)
- ZORO SELECT Wye, Cast Iron, 2 x 2 x 1 1/2 in, Socket (221313)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three Handle, Polished chrome (LG01-8CPC)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three-Handle, Polished chrome (LG01-3110)
- PFISTER Dual Handle 4 Hole Tub And Shower, Two Handle, 03 Series Chro, Polished chrome (LG03-6120)
- PFISTER Pfister Jaida 3 Hole 8 -15 Inch 2-Handle Widespread Bath Faucet, BN (LF-049-JDGS)
- PFISTER Pfister S/A Lever 45 Pb (940-995V)
- PFISTER Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Brushed Nickel (1T6-510K)
- KOHLER Manual Single Hole Mount, Straight Spout Bathroom Faucet (K-14402-4A-CP)
- Pfister Bathroom Sink Faucets & Accessories