Shop All Bathroom Sink Faucets
Pfister
Dual Handle 8"-15" Mount, 3 Hole Bathroom Faucet, Brushed Nickel
Mfr # LG49-BS0K
Zoro # G9023371
product price: $296.10
/ea
Free Shipping & Returns
$296.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 8"-15"
- Number of Holes 3
- Mounting Type Deck/Countertop
- ADA Compliant Yes
Product Information
- Brand Pfister
- MFR # LG49-BS0K
- Zoro # G9023371
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 8"-15" |
Number of Holes | 3 |
Mounting Type | Deck/Countertop |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Flow Rate | 1.2 gpm |
Number of Handles | 2 |
Flow Outlet Type | Aerated |
Item | Bathroom Faucet |
Description
Bathroom Faucet,Brushed Nickel,8 In.
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNOX Water Heater Thermostat Lower Water Heater (KN601422)
- ISPRING Activated CTO Carbon Block Filter Replacement Cartridge (FC15B)
- WATTS Backflow Preventer, Size 2", 175 psi (2 LF009M2-QT-S)
- COLDER Coupler, Push In, Acetal, White (APCD22004)
- PFISTER Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Brushed Nickel (1T6-510K)
- PFISTER Dual Handle 3 Hole Weller Two Handle Widespread Lavatory Fa, Polished chrome (LG49-WR0C)
- PFISTER Pfister Series T/S Pi Trm Kit 1.8Gpm Jp 12 FaucetPc Polished Chrome (LJ89-030C)
- PFISTER Single Handle 3 Hole Avalon Tub And Shower Trim, Brushed Nicke, Brushed Nickel (LG89-8CBK)
- PFISTER Dual Handle 4 Hole Tub And Shower, Two Handle, 03 Series Chro, Polished chrome (LG03-6120)
- PFISTER Dual Handle 3 Hole Contempra Roman Tub Trim, Brushed Nickel, Brushed Nickel (RT6-5NCK)
- KOHLER Purist Lav Faucet (14410-3-SN)
- Pfister Bathroom Sink Faucets & Accessories