Shop All Faucet Aerators
Pfister
Bathroom Faucet Aerators, Aer Ins P-Comp .5Gpm Tt
Mfr # 941-8180
Zoro # G5194988
product price: $8.85
/ea
Sold in multiples of 2 for $17.70
$17.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.5 gpm
- Fits Brand Pfister
- Standards ASME, CEC Certified, IAPMO
- Length (In.) 19/32"
- Flow Rate (GPM) 0.5
Product Information
- Brand Pfister
- MFR # 941-8180
- Zoro # G5194988
- UPC # 38877567845
- Country of Origin Unknown
- Category Faucet Aerators
Dimensions
Length (In.) | 19/32" |
Details
Flow Rate | 0.5 gpm |
Fits Brand | Pfister |
Standards | ASME, CEC Certified, IAPMO |
Flow Rate (GPM) | 0.5 |
Type | Aerator Insert |
Sub-Category | Replacement Part |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Tank, 1.0 gpf, Gravity Fed, White (K-4484-0)
- KOHLER Kelston Pedestal Bathroom Sink With 8" Centerset Faucet Holes (24050-8-0)
- LINCOLN ELECTRIC Rnd Soap Stone Holder (KH541)
- SHARKBITE FROSTPROOF SILLCOCK 12""L (24636LF)
- PFISTER Bathroom Faucet Aerators, P/O Aer Spr Ct (950-0980)
- PFISTER Pfister Aer S/A 1.50Gpm Cr (941-463A)
- SLOAN 2.2 gpm Aerated Outlet, 55/64"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1022-A)
- SLOAN 2.2 gpm Aerated Outlet, 15/16"-27 Thread Size, Chrome, Metal, Plastic, Rubber (EAF-10)
- SLOAN 2.2 gpm Aerated Outlet, M24 Thread Size, Chrome, Metal, Plastic, Rubber (SFP-24)
- SPRING-FLO 2.2 gpm Aerated Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (1500105)
- DELTA Delta Woodhurst Aerator - 0.5 GPM (RP100072-0.5)
- Pfister Kitchen Faucets & Accessories