Shop All Bathroom Sink Faucets
Pfister
5 Hole Tub And Shw, 01 Series Chrom, Three Handle, Polished chrome
Mfr # LG01-8CPC
Zoro # G3063333
Free Shipping & Returns
$190.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 5
- Finish Polished chrome
- Handle Type Porcelain Cross
- Flow Rate 2.0 gpm
- Number of Handles 3
Product Information
- Brand Pfister
- MFR # LG01-8CPC
- Zoro # G3063333
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Number of Holes | 5 |
Finish | Polished chrome |
Handle Type | Porcelain Cross |
Flow Rate | 2.0 gpm |
Number of Handles | 3 |
Item | Tub And Shw,01 Series Chrom,Three Handle |
Material | metal |
Description
Item Tub And Shw,01 Series Chrom,Three Handle
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanitary Tee, Cast Iron, 2 x 1 1/2 x 2 in (ZFB220808)
- THRIFCO PLUMBING Kohler Type Replacement Cartridge (4402957)
- CHICAGO FAUCET Manual 3-3/8" Mount, Sink Faucet, Chrome plated (772-DJ13ABCP)
- LEGEND VALVE 1" PEX x 1" MALE ADPTER (461-763)
- PFISTER Single Handle 2 Hole Contempra Shower Trim, Brushed Gold, Brushed Gold (LG89-7NCBG)
- PFISTER Dual Handle 3 Hole Bathroom Faucet, Polished chrome (RT6-5WRC)
- PFISTER Pfister Pfirst Series T/S Pi Shw Trm Kit 1.8Gpm Jp 12 FaucetPc PC (LJ89-020C)
- PFISTER Dual Handle 3 Hole Bathroom Faucet, Tuscan Bronze (RT6-5WRY)
- PFISTER Pfister Kenzo Single Handle Vessel Faucet Matte Black (LG40-DF0B)
- PFISTER Single Handle Single Hole Mount, 1 Hole Kenzo Single Handle Vessel Faucet Chrome, Polished chrome (LG40-DF0C)
- CHICAGO FAUCET Single Handle 1 Hole Single Sink Faucet, Chrome plated (332-DJ13ABCP)
- Pfister Bathroom Sink Faucets