Shop All Brushes
Pferd
Wire Duster - 4 x 8 Rows, CS Wire
Mfr # 89559
Zoro # G3797950
product price: $7.65
/ea
Sold in multiples of 12 for $91.80
$91.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Wire Duster
- Brush Length 5-3/4 in
- Bristle Material Carbon Steel
- Bristle Length 2-3/8 in
- Features 2-3/4 in x 1-1/8 in Block Size
Product Information
Dimensions
Brush Length | 5-3/4 in |
Bristle Length | 2-3/8 in |
Trim Length | 2-3/8" |
Details
Brush Type | Wire Duster |
Bristle Material | Carbon Steel |
Features | 2-3/4 in x 1-1/8 in Block Size |
Description
Wire Duster,CS Wire,2-3/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Absorbent Sock, 13 gal, 3 in x 8 ft, Universal, Gray, Polypropylene (PIG209)
- ZEP Hardwood and Lam Floor Cleaner, 32oz, PK12 (ZUHLF32)
- CRAFTSMAN Wet/Dry Vac Reusable Dry Filter for Shop Vac Branded Shop Vacuums, 3PK (CMXZVBE38766)
- RUBBERMAID Neat 'N Tidy Bucket (FG2936TPROYBL)
- PFERD Scratch Brush 7-3/4 in L Handle (85045)
- PFERD 5 in L Handle, 5 in L Brush, Hardwood (89552)
- PFERD Shoe Handle Platers Brush - 3 Rows, .005 CS Wire (89550)
- PFERD 5-1/4 in L Handle, 5 in L Brush, Hardwood (85035)
- PFERD Scratch Brush 6 in L Brush (85048)
- PFERD Metal PSF Scratch Brush - .012 Brass Wire, Plastic Handle (764060)
- SCOTCH-BRITE Brush Hand/Nail Plastic Handle (504)
- Pferd Brushes