Shop All Mounted Points
Pferd
W239 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE
Mfr # 34472
Zoro # G2667977
product price: $5.15
/ea
Sold in multiples of 5 for $25.75
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Shank Type 1/4"
- Abrasive Shank Size 1/4 in
Product Information
- Brand Pferd
- MFR # 34472
- Zoro # G2667977
- UPC # 097758344722
- Country of Origin Germany
- Category Mounted Points
Dimensions
Abrasive Shank Size | 1/4 in |
Details
Item | W239 Mounted Point,30 Grit,Med,1/4" Shank |
Abrasive Shank Type | 1/4" |
Description
W239 Mounted Point,30 Grit,Med,1/4 In. Shank, Abrasive Shank Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO SL-42L3, SOLID CARB BUR DBL CUT - MAGNUM (7L42L3DC)
- BRUSH RESEARCH MANUFACTURING 06781 Pilot Bonding Brush, 3/16" Pilot Diameter, 1/2" Brush Dia., .005SS 3/8" Brush Part, 250" Shank (06781)
- SCOTCH-BRITE Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, Coarse, SC-BS, Brown (61500017985)
- FLEXOVIT RESIN CUPSTONES HIGH PERFORMANCE (N5250S)
- PFERD W222 Vitrified Mounted Point 1/4" Shank - Bubble Grain Aluminum Oxide Grit 1 RUBBER (34213)
- PFERD W208 Vitrified Mounted Point 1/4" Shank - Silicon Carbide, 30 Grit CAST EDGE (34008)
- PFERD A38 Resin Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit INOX (35149)
- PFERD A11 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX EDGE (35113)
- PFERD B122 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 80 Grit STEEL EDGE (32795)
- PFERD A15 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (31104)
- CENTURY DRILL & TOOL Century Drill Mounted Grinding Point 1" Dia. 1/4" Shank Size A4 Aluminum Oxide (75201)
- Pferd Mounted Points