Shop All Mounted Points
Pferd
W239 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL
Mfr # 34471
Zoro # G2667870
product price: $5.49
/ea
Sold in multiples of 5 for $27.45
$27.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Shank Type 1/4"
- Abrasive Shank Size 1/4 in
Product Information
- Brand Pferd
- MFR # 34471
- Zoro # G2667870
- UPC # 097758344715
- Country of Origin Germany
- Category Mounted Points
Dimensions
Abrasive Shank Size | 1/4 in |
Details
Item | W239 Mounted Point,30 Grit,1/4" Shank |
Abrasive Shank Type | 1/4" |
Description
W239 Mounted Point,30 Grit,1/4 In. Shank, Abrasive Shank Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Iridium 5" Grip 89H 240 (24-5MH-240)
- DRILL AMERICA 8 Piece Carbide Burr Kit (DUL3SET)
- MERIT Spiral Bands3/4 x 1 In. Spiral Band 36 G (08834196261)
- GYROS ST 2" Double Reinforced Resin Cut-Off Wheel, for Super Tensile Materials, Dia. Size 2", 2PK (11-42002)
- PFERD A11 Vitrified Mounted Point 1/4" Shank - Silicon Carbide, 30 Grit CAST EDGE (31062)
- PFERD B51 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 80 Grit STEEL EDGE (32375)
- PFERD B132 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 46 Grit STEEL EDGE (32840)
- PFERD W189 Resin Mounted Point 1/4" Shank - Aluminum Oxide 46 Grit INOX (35337)
- PFERD W206 Poliflex® Mounted Point - Leather Bond, 120 Grit, 1/4" Shank (36295)
- PFERD W208 Vitrified Mounted Point 1/4" Shank - Silicon Carbide, 30 Grit CAST EDGE (34008)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x 2in, 60G (61463624553)
- Pferd Mounted Points