Shop All Mounted Points
Pferd
W238 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE
Mfr # 34457
Zoro # G2667931
product price: $4.15
/ea
Sold in multiples of 5 for $20.75
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Shank Size 1/4 in
- Abrasive Shank Type 1/4"
Product Information
- Brand Pferd
- MFR # 34457
- Zoro # G2667931
- UPC # 097758344579
- Country of Origin Germany
- Category Mounted Points
Dimensions
Abrasive Shank Size | 1/4 in |
Details
Item | W238 Mounted Point,30 Grit,1/4" Shank |
Abrasive Shank Type | 1/4" |
Description
W238 Mounted Point,30 Grit,1/4 In. Shank, Abrasive Shank Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" COMBIDISC® Ceramic Disc - Type CDR - Ceramic Oxide - 80 Grit (42632)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 3"x1" 120gr (15F712)
- WALTER SURFACE TECHNOLOGIES Adaptor, 5/8"-11 To M10 X 1.5Female Arbor (13D002)
- BRUSH RESEARCH MANUFACTURING 85S750 85 Series-For Closed Holes, .750" Dia., .008SS, 1.5" Brush Part, 5" OAL, Cut For Power (85S750)
- PFERD W186 Poliflex® Mounted Point - Leather Bond, 120 Grit, 1/8" Shank (36185)
- PFERD W215 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 80 Grit TOUGH (30168)
- PFERD W170 Vitrified Mounted Point 1/8" Shank - Ceramic oxide 80 Grit TOUGH (30136)
- PFERD A36 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (31224)
- PFERD A12 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (31071)
- PFERD B124 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 100 Grit STEEL EDGE (32818)
- PFERD 10 Piece Mounted Point Set - Ceramic Grain, 1/8" Shank, 46 Grit TOUGH (39003)
- Pferd Mounted Points