Shop All Mounted Points
Pferd
W186 Poliflex® Mounted Point - Leather Bond, 120 Grit, 1/8" Shank
Mfr # 36185
Zoro # G2667380
product price: $2.99
/ea
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Shank Type 1/8"
- Abrasive Shank Size 1/8 in
- Product Type W186 Poliflex,120 Grit,1/8" Shank
Product Information
- Brand Pferd
- MFR # 36185
- Zoro # G2667380
- UPC # 097758361859
- Country of Origin Germany
- Category Mounted Points
Dimensions
Abrasive Shank Size | 1/8 in |
Details
Item | W186 Poliflex,120 Grit,1/8" Shank |
Abrasive Shank Type | 1/8" |
Product Type | W186 Poliflex,120 Grit,1/8" Shank |
Description
W186 Poliflex,120 Grit,1/8 In. Shank, Abrasive Shank Size 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Air Cooled Dsc BU Pad, 7D, Arbor Hole, 7D (63642543422)
- PFERD 1'' PSF Knot End Brush - .014 SS Wire, 1/4" Shank (764404)
- VSM Abrasive Belt, 120 Grt, Ceramic, 2x72", PK10, Coated, 2" W, 72" L, 120 Grit, Fine, Ceramic, XK870X, Red (284510)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, CA, 46G, Blue (66253302625)
- PFERD A36 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit STEEL EDGE (31224)
- PFERD W222 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL (34216)
- PFERD W220 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX EDGE (35379)
- PFERD A3 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL (31020)
- PFERD A25 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL (31150)
- PFERD W220 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 46 Grit TOUGH (30169)
- CENTURY DRILL & TOOL Mounted Grinding Point, A37 (75206)
- Pferd Mounted Points