Shop All Mounted Points
Pferd
W162 Poliflex® Mounted Point - Rubber Bond, 120 Grit, 1/8" Shank
Mfr # 36101
Zoro # G2667100
product price: $3.39
/ea
Sold in multiples of 10 for $33.90
$33.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Shank Size 1/8 in
- Abrasive Shank Type 1/8"
Product Information
- Brand Pferd
- MFR # 36101
- Zoro # G2667100
- UPC # 097758361019
- Country of Origin Germany
- Category Mounted Points
Dimensions
Abrasive Shank Size | 1/8 in |
Details
Item | W162 Poliflex,120 Grit,Rubber,1/8" Shank |
Abrasive Shank Type | 1/8" |
Description
W162 Poliflex,120 Grit,Rubber,1/8 In. Shank, Abrasive Shank Size 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Belt 577F, 4inx132 in 36 YF-weight, 5/inner 25/pk (7000119453)
- WEILER Crimped Wire End Wire Brush, Steel, 1" (96107)
- 3M Cloth Band, 1 in. (7100138141)
- VSM Abrsive Belt, 40 G, Cer, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 40 Grit, Coarse, Ceramic (291129)
- PFERD W174 Poliflex® Mounted Point - Leather Bond, 120 Grit, 1/8" Shank (36135)
- PFERD W239 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 46 Grit TOUGH (30188)
- PFERD A3 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL (31020)
- PFERD A3 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX (35104)
- PFERD A11 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX EDGE (35113)
- PFERD W220 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL (34186)
- PFERD W215 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 80 Grit TOUGH (30168)
- Pferd Mounted Points