Shop All Carbide Burs
Pferd
TC Bur 5/8 x 1/4" EDGE 1/8" Radius ECS - 5/8" x 1/8", 1/4" Shank
Mfr # 25149
Zoro # G206373585
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type EDGE
- Cutter Dia. 5/8 in
- Overall Length 2 in
- Bur Length 1/8 in
- Radius 1/8 in
Product Information
- Brand Pferd
- MFR # 25149
- Zoro # G206373585
- UPC # 97758251495
- Country of Origin Germany
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/8 in |
Overall Length | 2 in |
Bur Length | 1/8 in |
Radius | 1/8 in |
Details
Cutting Edge Type | EDGE |
Description
Concave radius burs for the production of precise radii. Cannot be re-sharpened. Suitable for the production and processing of 1/8” outer radii.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SandNET Discs, 120 Grit (Medium) , PK25 (DND090120H25G)
- FLEX-HONE TOOL GBD120018 FLEX-HONE, 12.000" (305mm) bore, 34" OAL, 180 Grit, Silicon Carbide (SC) (GBD120018)
- DIABLO Steel Demon 12" Metal High Speed Cut (DBDS12125G01F)
- CLIMAX METAL PRODUCTS Cartridge Roll Mandrel, 1/4InD, 1/8In, 1InL (CR-9)
- PFERD Carbide Bur - 14° Taper, ALU Cut - 3/8" x 1-1/16" x 1/4" Shank - SL-3 (25155)
- PFERD Carbide Bur - Oval Shape, DBL Cut - 1/4" x 3/8" x 1/8" Shank - SE-51 (23282)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 3/8" x 3/4" x 1/4" Shank - SC-3 (24422)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 1" x 1" x 1/4" Shank - SC-9 (24512)
- PFERD Carbide Bur - Cylind. (Radius End), DBL Cut - 3/8" x 3/4" x 1/4" Ext. Shank - SC-3L6 (25872)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 3/8" x 3/4" x 1/4" Shank - SF-3 (24702)
- UNITED ABRASIVES/SAIT SAIT 45038 Double Cut (Alternate Cut) Carbide Burs, Type SM5, 1/2" x 1" x 1/4", 1-Pack (45038)
- Pferd Carbide Burs