Shop All Sanding Belts
Pferd
Surface Cond Belt, 3/4"x20-1/2", Very Fine, 3/4" W, 20-1/2" L, Surface Conditioning, Aluminum Oxide
Mfr # 43567
Zoro # G2665350
product price: $7.49
/ea
Sold in multiples of 10 for $74.90
$74.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Length 20-1/2"
- Abrasive Type Surface Conditioning
- Abrasive Material Aluminum Oxide
- Grade Very Fine
Product Information
- Brand Pferd
- MFR # 43567
- Zoro # G2665350
- UPC # 097758435673
- Country of Origin Germany
- Category Sanding Belts
Dimensions
Width | 3/4" |
Length | 20-1/2" |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Abrasive Material | Aluminum Oxide |
Grade | Very Fine |
Series | Polivlies |
Description
Surface Cond Belt,3/4 In.x20-1/2 In.,Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT Complete Assembly, 19 in. Pad-Lok Pad Driver w/Center-Lok 3, contains GBR0NP9200, GBR19DPAL, GBRPHCL3S (1035476)
- CONTINENTAL ABRASIVES 2-1/2" Crimped Wire Wheel with 1/4" Shank - Carbon (W7-025121)
- WEILER 2-3/4" Crimped Wire Utility Cup Brush .0118" Brass Fill 1/4" Stem (14311)
- SCOTCH-BRITE EX2 Deburring Wheel, 12inx2inx5 in 8S FI (X2-WL)
- PFERD Sanding Belt, 1/4" W, 24" L, Surface Conditioning, Aluminum Oxide, Very Fine, Polivlies (43555)
- PFERD Sanding Belt, 1/2" W, 24" L, Surface Conditioning, Aluminum Oxide, Very Fine, Polivlies (43561)
- PFERD Coated Belt, Co-Cool, 3/4"x20-1/2", 80 Grit (49570)
- PFERD Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43557)
- PFERD Sanding Belt, 1/2" W, 24" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43560)
- PFERD Sanding Belt, 1/2" W, 12" L, Surface Conditioning, Aluminum Oxide, Coarse, Polivlies (43643)
- 3M Utility Cloth Roll 211K, 2inx50yd400 J-weight, 5/pk (7000118355)
- Pferd Sanding Belts