Shop All Sanding Belts
Pferd
Surface Cond Belt, 3/4"x20-1/2", Coarse, 3/4" W, 20-1/2" L, Surface Conditioning, Aluminum Oxide
Mfr # 43565
Zoro # G2665183
product price: $8.75
/ea
Sold in multiples of 10 for $87.50
$87.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Length 20-1/2"
- Abrasive Type Surface Conditioning
- Abrasive Material Aluminum Oxide
- Grade Coarse
Product Information
- Brand Pferd
- MFR # 43565
- Zoro # G2665183
- UPC # 097758435659
- Country of Origin Germany
- Category Sanding Belts
Dimensions
Width | 3/4" |
Length | 20-1/2" |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Series | Polivlies |
Description
Surface Cond Belt,3/4 In.x20-1/2 In.,Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Abrasive Wheel Brush, 6"Od (0004082300)
- LACKMOND Wet Polishing Pad, Resin Bonded Hook And Loop Backed, Series Contractor, 4 Pad Diameter, 3000 Grit (PD30004C)
- 3M Cloth Belt, Coated, 6 in W, 48 in L, 36 Grit, Extra Coarse, Aluminum Oxide, 341D, Brown (7000118861)
- BONA Burnisher, Steel, 16" Pad Sz, 1.5 HP Motor (AMO310010.2)
- PFERD Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43557)
- PFERD Sanding Belt, 1/2" W, 12" L, Surface Conditioning, Aluminum Oxide, Coarse, Polivlies (43643)
- PFERD Sanding Belt, 1/4" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43551)
- PFERD Sanding Belt, 1/4" W, 24" L, Surface Conditioning, Aluminum Oxide, Coarse, Polivlies (43553)
- PFERD Sanding Belt, 1/2" W, 12" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43644)
- PFERD Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Aluminum Oxide, Very Fine, Polivlies (43615)
- ARC ABRASIVES Belt Predator 2 X 36 80, 2" W, 36" L, 80 Grit, Predator (71-020036006)
- Pferd Sanding Belts