Shop All Abrasive Rolls
Pferd
Shop Roll Holder - Single Roll - For 1", 1-1/2", or 2" Width
Mfr # 47238
Zoro # G706377762
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suitable For Roll Dia 15 in
- Number of Rolls 1
- Suitable for Roll Width 1 in, 1-1/2 in, 2 in
Product Information
- Brand Pferd
- MFR # 47238
- Zoro # G706377762
- UPC # 97758472388
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Suitable for Roll Width | 1 in, 1-1/2 in, 2 in |
Details
Description
Holder for wall-mounting: for storing and tearing off to the required length as necessary. With the multi-roll holder, various roll sizes can be combined with each other as desired.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 5/8in, 60G (61463624397)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 40 Grit (45461)
- ZORO SELECT DepressedGrindWhl, 7/8"CN, UnthreadHle (66252850554)
- 3M Roloc Disc Pad TS and TSM 77740, Med 4in 1/4-20internal, 5/pk (77740)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 500 Grit (47113)
- PFERD 1-1/2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit (47172)
- PFERD 2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 100 Grit (47218)
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 120 Grit (41592)
- PFERD 2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 400 Grit (47226)
- PFERD 1-1/2" x 10 Yd. Screen Roll - 120 Grit Silicon Carbide (47234)
- 3M Cartridge Roll (7100080027)
- Pferd Abrasive Rolls