Shop All Brushes
Pferd
Scratch Brush 7-3/4 in L Handle
Mfr # 85047
Zoro # G3799980
Sold in multiples of 12 for $85.80
$85.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scratch Brush
- Brush Length 6 in
- Handle Length 7-3/4 in
- Bristle Material Stainless Steel
- Bristle Length 1-3/16 in
Product Information
Dimensions
Brush Length | 6 in |
Handle Length | 7-3/4 in |
Bristle Length | 1-3/16 in |
Trim Length | 1-3/16" |
Details
Brush Type | Scratch Brush |
Bristle Material | Stainless Steel |
Features | 13-3/4 in x 7/8 in Block Size |
Description
Curved Scratch Brush,Ecnmy,SSWire,3"x19
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISAN 24 in L Cut-End Dust Mop, White, Cotton, UNS 1024 (UNS 1024)
- HOOVER Upright Vacuum Belt, PK2 (40201160)
- BRUSH RESEARCH MANUFACTURING B741SS Curved Handle Scratch Brush, .012SS, 4X19, 1.125" Trim, 13.75" OAL (B741SS)
- TOUGH GUY Radiator Brush, 4 1/2 in L Handle, Black, Wood, 24 in L Overall (1VAK6)
- PFERD Shoe Handle Platers Brush - Narrow - 1 Row, .005 SS Wire (89556)
- PFERD Heavy Duty Scratch Brush w/Scraper - 4 x 11 Rows, CS Wire (85071)
- PFERD Metal PSF Scratch Brush - .012 Brass Wire, Plastic Handle (764060)
- PFERD Curved Handle Scratch Brush - Economy - 4x19 Rows, Stainless Wire (85050)
- PFERD 5-1/4 in L Handle, 5 in L Brush, Hardwood (85036)
- PFERD Curved Handle Platers Brush - 4 Rows, .005 Brass Wire (89545)
- REMCO Vikan 3.5in Pipe Brush- Medium, White (5380-90-5)
- Pferd Brushes