Shop All Sanding Belts
Pferd
Sanding Belt, 3/4" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies
Mfr # 43563
Zoro # G2665122
Sold in multiples of 10 for $75.50
$75.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Length 18"
- Abrasive Type Surface Conditioning
- Abrasive Material Aluminum Oxide
- Grade Medium
Product Information
- Brand Pferd
- MFR # 43563
- Zoro # G2665122
- UPC # 097758435635
- Country of Origin Germany
- Category Sanding Belts
Dimensions
Width | 3/4" |
Length | 18" |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | Polivlies |
Description
Surface Cond Belt,3/4 In.x18 In.,Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Paper Disc Roll, 6in.dia., P220, PK4 (7000119556)
- BIG HORN 1-1/2 Inch x 1-1/2 Inch x 4 Inch Abrasive Sanding Belt Cleaner (19552)
- NORTON ABRASIVES Gemini Mounted Point, Dia. 1/8 In, Shape B124 (61463624474)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size (66252843604)
- PFERD Sanding Belt, 1/2" W, 24" L, Surface Conditioning, Aluminum Oxide, Coarse, Polivlies (43559)
- PFERD Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43614)
- PFERD Surface Cond Belt, 3/4"x20-1/2", Very Fine, 3/4" W, 20-1/2" L, Surface Conditioning, Aluminum Oxide (43567)
- PFERD Sanding Belt, 1/2" W, 12" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43644)
- PFERD Sanding Belt, 1/4" W, 24" L, Surface Conditioning, Aluminum Oxide, Very Fine, Polivlies (43555)
- PFERD Surface Cond Belt, 3/4"x20-1/2", Coarse, 3/4" W, 20-1/2" L, Surface Conditioning, Aluminum Oxide (43565)
- DYNABRADE Belt, 80G, 1/2"X12" (82528)
- Pferd Sanding Belts