Shop All Sanding Belts
Pferd
Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies
Mfr # 43614
Zoro # G2664897
Sold in multiples of 10 for $242.90
$242.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-1/2"
- Length 15-1/2"
- Abrasive Type Surface Conditioning
- Abrasive Material Aluminum Oxide
- Grade Medium
Product Information
- Brand Pferd
- MFR # 43614
- Zoro # G2664897
- UPC # 097758436144
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 3-1/2" |
Length | 15-1/2" |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | Polivlies |
Description
Surface Cond Belt,3-1/2 In.x15-1/2 In.,Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7" x 1/4 Grinding Wheel, 7/8" A.H. - SG CAST+STONE - Type 27 (61504)
- 3M 3-7/8" x 6" x 1/2" Heavy Duty Contour Surface Stripping Pads, PK 2 (10112)
- OSBORN Encapsulated Wheel Brush, Wide Face, 4.25" (0002270100)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 40 Grit (45294)
- PFERD Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43557)
- PFERD Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Aluminum Oxide, Very Fine, Polivlies (43615)
- PFERD Sanding Belt, 1/2" W, 24" L, Surface Conditioning, Aluminum Oxide, Very Fine, Polivlies (43561)
- PFERD Sanding Belt, 1/2" W, 24" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43560)
- PFERD Sanding Belt, 1/4" W, 24" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43554)
- PFERD Sanding Belt, 1/4" W, 24" L, Surface Conditioning, Aluminum Oxide, Coarse, Polivlies (43553)
- 3M Microfinish Film Belt472L, 20MIC, EA1 (7010508845)
- Pferd Sanding Belts