Shop All Sanding Belts
Pferd
Sanding Belt, 1/2" W, 24" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies
Mfr # 43560
Zoro # G2664982
product price: $5.19
/ea
Sold in multiples of 10 for $51.90
$51.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 24"
- Abrasive Type Surface Conditioning
- Abrasive Material Aluminum Oxide
- Grade Medium
Product Information
- Brand Pferd
- MFR # 43560
- Zoro # G2664982
- UPC # 097758435604
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 1/2" |
Length | 24" |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | Polivlies |
Description
Surface Cond Belt,1/2 In.x24 In.,Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC20012 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC20012)
- SHOPSMITH Disc5"8Hl 120Grt H&L3Pk (12283)
- VSM Abrasive Belt, 80 Grt, Ceramc, 1/4x12", PK20, Coated, 1/4" W, 12" L, 80 Grit, Medium, Ceramic, XK870X (307812)
- PFERD 5" Crimped Wire Wheel - Narrow Face - .014 CS Wire, 5/8-11 Thread (80036)
- PFERD Sanding Belt, 1/2" W, 24" L, Surface Conditioning, Aluminum Oxide, Coarse, Polivlies (43559)
- PFERD Sanding Belt, 1/4" W, 24" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43554)
- PFERD Surface Cond Belt, 3/4"x20-1/2", Medium, 3/4" W, 20-1/2" L, Surface Conditioning, Aluminum Oxide (43566)
- PFERD Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Very Fine, Polivlies (43558)
- PFERD Surface Cond Belt, 3/4"x20-1/2", Coarse, 3/4" W, 20-1/2" L, Surface Conditioning, Aluminum Oxide (43565)
- PFERD Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43614)
- MIRKA Sanding Belt, 3" W, 24" L, 40 Grit, Hiolit X (57-3-24-040T)
- Pferd Sanding Belts