Shop All Sanding Belts
Pferd
Sanding Belt, 1/2" W, 12" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies
Mfr # 43644
Zoro # G2664991
Sold in multiples of 10 for $46.90
$46.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 12"
- Abrasive Type Surface Conditioning
- Abrasive Material Aluminum Oxide
- Grade Medium
Product Information
- Brand Pferd
- MFR # 43644
- Zoro # G2664991
- UPC # 097758436441
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 1/2" |
Length | 12" |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | Polivlies |
Description
Surface Cond Belt,1/2 In.x12 In.,Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" x 3" Type 18R Plug, 5/8-11 Thd. - A 16 PSF (61932)
- WEILER 4-1/2" Tiger X Flap Disc, Flat (TY27), Phenolic Backing, 40Z, 5/8-11" (51226)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, AO, 60G, PK5 (66252941041)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia, 7/8" Hole Mount (66261199054)
- PFERD Sanding Belt, 1/4" W, 24" L, Surface Conditioning, Aluminum Oxide, Coarse, Polivlies (43553)
- PFERD Sanding Belt, 1/2" W, 24" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43560)
- PFERD Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43614)
- PFERD Sanding Belt, 1/4" W, 24" L, Surface Conditioning, Aluminum Oxide, Very Fine, Polivlies (43555)
- PFERD Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Very Fine, Polivlies (43558)
- PFERD Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Aluminum Oxide, Very Fine, Polivlies (43615)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 24" L, 36 Grit (14D053)
- Pferd Sanding Belts