Shop All Paint Roller Frames
Pferd
Paint Roller Frame, 4 Wire Cage, 4" Rollers
Mfr # 89775
Zoro # G3801073
product price: $3.95
/ea
Sold in multiples of 24 for $94.80
$94.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 4"
- Style 4 Wire Cage
Product Information
- Brand Pferd
- MFR # 89775
- Zoro # G3801073
- UPC # 697986897757
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 4" |
Length | 4" |
Details
Item | Paint Roller Frame |
Style | 4 Wire Cage |
Description
Roller Cage Frame,4" Wire,Blue,4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Gun Cup Lid, S7 Type, Plastic (26008)
- RUST-OLEUM Silver Metallic, Metallic, 11 oz (1915830)
- BLACK JACK Speed-Fill Gloss Black Water-Based Rubberized Asphalt Crack Filler 3.6 qt (6438-9-34)
- PURDY 3" Angle Sash Paint Brush, Black China Bristle, Wood Handle (144116030)
- PFERD Paint Roller Frame, 5 Wire Cage, 9" Rollers (89772)
- PFERD Paint Roller Frame, 4 Wire Cage, 3" Rollers (89774)
- PREMIER Mini Paint Roller Frame, Plastic Handle, 6-1/2" Rollers (72514)
- WOOSTER 4 in. Roller Frame R012-4 (00R0120040)
- BESTT LIEBCO Pipe Painter Cover & Frame, Cageless, Wood Handle, 7" Rollers (509458000)
- PREMIER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (9IF-IMP)
- THE BRUSH MAN 9” Regular Duty Roller Frame, 1/4” Stem, 12PK (RF9)
- Pferd Paint Rollers and Frames