Shop All Depressed Center Wheels
Pferd
Grinding Wheel, T27, 4-1/2"x1/4", Type 27, 4-1/2 in Dia, 1/4 in Thick, 5/8"-11 Arbor Hole Size
Mfr # 60063
Zoro # G2655952
product price: $7.39
/ea
Sold in multiples of 10 for $73.90
$73.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4-1/2 in
- Thickness 1/4 in
- Arbor Hole Size 5/8"-11
- Max. RPM 13300
Product Information
- Brand Pferd
- MFR # 60063
- Zoro # G2655952
- UPC # 097758600637
- Country of Origin Germany
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2 in |
Arbor Hole Size | 5/8"-11 |
Details
Item | Grinding Wheel,T27,4-1/2"x1/4" |
Abrasive Wheel Type | Type 27 |
Thickness | 1/4 in |
Max. RPM | 13300 |
Description
Grinding Wheel,T27,4-1/2 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Sanding Sheet, 4-1/2"x5-1/2", 60G, PK6 (DCS045060S06G)
- ALC Soda Blast Conversion Kit (40416)
- WEILER 7 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size, Ceramic (58331)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Conical (62225)
- PFERD DepressedGrindWhl, 7/8"CN, UnthreadHle (61200)
- PFERD 4-1/2" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (61038)
- PFERD 4-1/2" x 1/8 Grinding Wheel, 7/8" A.H. - SG STEEL - Type 27 (63400)
- PFERD Unitized Disc, 6Sf, Mh, 4-1/2" x 7/8", Type 27, 4-1/2 in Dia, 1/2 in Thick, 7/8 in Arbor Hole Size (48474)
- PFERD 7" x 1/4 Grinding Wheel, 5/8-11 Thd. - PSF STEEL - Type 27 (60017)
- PFERD 5" x 1/4 Grinding Wheel, 7/8" A.H. - SGP WHISPER STEELOX - Type 27 (61583)
- 3M CUBITRON Cut-Off Wheel, 60 Grit (90047)
- Pferd Depressed Center Wheels