Shop All Felt Bobs
Pferd
Felt Point Radius Cylinder - 5/16" x 1/2" - 1/8" Shank, Medium Grade
Mfr # 48630
Zoro # G2652942
product price: $2.95
/ea
Sold in multiples of 10 for $29.50
$29.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 5/16 in
- Head Length 1/2 in
- Shank Dia. 1/8 in
- Max. RPM 59900
- Shank Length 1-5/8 in
Product Information
Dimensions
Head Dia. | 5/16 in |
Head Length | 1/2 in |
Shank Dia. | 1/8 in |
Shank Length | 1-5/8 in |
Details
Item | Felt Point,WRC,5/16"x1/2"- 1/8" |
Max. RPM | 59900 |
Recommended Speed | 12000 to 24000 RPM |
Description
Felt Point,WRC,5/16 In.x1/2 In.- 1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Double Spiral Tube Brush, 1-1/4" Dia, PK10 (88404)
- WEILER 4" Back-up Pad for Resin Fiber Disc 5/8"-11 UNC Nut (59605)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, AO, 46G, PK5 (66253043752)
- OSBORN Crimped Wire Internal Brush, 1-1/4" (0003609300)
- PFERD Felt Point Cylindr. - 3/8" x 9/16" - 1/8" Shank, Medium Grade (48522)
- PFERD Felt Point Conical Pointed - 3/8" x 3/4" - 1/8" Shank, Medium Grade (48571)
- PFERD Felt Point Conical Pointed - 5/16" x 1/2" - 1/8" Shank, Medium Grade (48570)
- PFERD Felt Point Conical Pointed - 9/16" x 1-1/4" - 1/4" Shank, Medium Grade (48575)
- PFERD Felt Point Cylindr. - 1/4" x 3/8" - 1/8" Shank, Medium Grade (48520)
- PFERD Felt Point Radius Cylinder - 1" x 1-1/4" - 1/4" Shank, Medium Grade (48634)
- Pferd Felt Bobs