Shop All Felt Bobs
Pferd
Felt Point Conical Pointed - 9/16" x 3/4" - 1/4" Shank, Medium Grade
Mfr # 48574
Zoro # G2652951
product price: $3.85
/ea
Sold in multiples of 10 for $38.50
$38.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 9/16 in
- Head Length 3/4 in
- Shank Dia. 1/4 in
- Max. RPM 31500
- Recommended Speed 6000 to 12000 RPM
Product Information
Dimensions
Head Dia. | 9/16 in |
Head Length | 3/4 in |
Shank Dia. | 1/4 in |
Shank Length | 1-5/8 in |
Details
Item | Felt Point,Spk,9/16"x3/4"-1/4" |
Max. RPM | 31500 |
Recommended Speed | 6000 to 12000 RPM |
Description
Felt Point,Spk,9/16 In.x3/4 In.-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Nozzle, Pressure Feed (416530)
- 3M Disc, Roloc, 60 Grit, Rol 2, PK25 (36526)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 6" (93394)
- RHODES AMERICAN Steel Wool Pads #0 12Pk (10121110)
- PFERD Felt Point Cylindr. - 1/4" x 3/8" - 1/8" Shank, Medium Grade (48520)
- PFERD Felt Point Radius Cylinder - 3/8" x 9/16" - 1/8" Shank, Medium Grade (48631)
- PFERD Felt Point Cylindr. - 3/4" x 1" - 1/4" Shank, Medium Grade (48525)
- PFERD Felt Point Radius Cone - 1-1/4" x 1-3/8" - 1/4" Shank, Medium Grade (48603)
- PFERD Felt Point Conical Pointed - 3/8" x 3/4" - 1/8" Shank, Medium Grade (48571)
- PFERD Felt Point Cylindr. - 9/16" x 3/4" - 1/4" Shank, Medium Grade (48524)
- Pferd Felt Bobs