Shop All Sharpening Files
Pferd
Diamond Riffler File Set - 6 Pieces, Medium Cut
Mfr # 04080
Zoro # G206377316
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Medium
- Grit 126
- Length 6 in
- Number of Pieces 1
Product Information
- Brand Pferd
- MFR # 04080
- Zoro # G206377316
- UPC # 1
- Country of Origin Germany
- Category Sharpening Files
Dimensions
Length | 6 in |
Details
Grade | Medium |
Grit | 126 |
Number of Pieces | 1 |
Description
The diamond riffler file set is supplied in a sturdy, practical plastic box which protects the files from damage. This is ideal for keeping in the tool box or workbench.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Combination Grit Stone, Aluminum, 8x2x1 (61463685565)
- DMT Diamond Sharpener, Fine, 4in. L (D4F)
- FINISH 1ST Sanding Sheet, 11 x 9 In.600 G, PK25 (11043035)
- SHAVIV Disposable Deburring Tool, B Series (155-00165)
- PFERD 14" Car Body File, Straight - Milled Tooth, Cut 0 (14005)
- PFERD 12" Aluminum File, Half Round - Cut 0 (17108)
- PFERD 12" PLUS Flat File - DIY Packaged - PLUS Cut, with Handle (11136P)
- PFERD 4" Key File Set, Wooden Handles - 6 Pieces, Second Cut (17012)
- PFERD 5-1/2" Diamond Needle File Set - 5 Pieces, Coarse Cut (4012)
- PFERD 16079 8in File Set 532-WRU 5 Machinist files in pouch (16079-PFERD)
- SMITHS 7" L Carbide/Ceramic Knife Sharpener 800 Grit 1 pc (CCKB)
- Pferd Sharpening Files