Shop All Buffing & Polishing Compounds
Pferd
Diamond Polishing Paste - 15 Grit (Medium) - 0.35 oz.
Mfr # 48798
Zoro # G706377724
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10g
- Grit 15
- Cap Color Blue
Product Information
- Brand Pferd
- MFR # 48798
- Zoro # G706377724
- UPC # 97758487986
- Country of Origin Germany
- Category Buffing & Polishing Compounds
Dimensions
Size | 10g |
Details
Grit | 15 |
Cap Color | Blue |
Description
Diamond polishing pastes guarantee quick and efficient work, particularly in tool and die making.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (63233)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 3D, TR (66261055105)
- WEILER Metal Adapters, 2" to 7/8" Arbor Hole (3824)
- PFERD 6" PSA Disc Holder - Threaded Spindle - 5/16-24 Thread (47268)
- PFERD Large Polishing Paste Bar, Pink - High-gloss Polish for All Metals (48763)
- PFERD Grinding Paste for Felt/Cloth Tools - 150 Grit Silicon Carbide (48771)
- PFERD Small Polishing Paste Bar, Green - Pre-polish for Stainless and Steel (48765)
- PFERD Small Polishing Paste Bar, Beige - High-gloss Polish for Plastics (48769)
- PFERD Grinding Paste for Felt/Cloth Tools - 360 Grit Silicon Carbide (48773)
- PFERD Small Polishing Paste Bar, Grey - Pre-polish for Aluminum and Brass (48766)
- CLOVER Silicon Carbide Grease, 4A, 600 Grit (233169)
- Pferd Buffing & Polishing Compounds