Shop All Depressed Center Wheels
Pferd
DepressedGrindWhl, 5/8"-11CN, ThreadHle
Mfr # 61238
Zoro # G804417049
product price: $15.69
/ea
Sold in multiples of 10 for $156.90
$156.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8 in
- Abrasive Material Ceramic
- Max. RPM 8500
- Series CC-Grind
- Grade Extra Coarse
Product Information
- Brand Pferd
- MFR # 61238
- Zoro # G804417049
- UPC # 097758612388
- Country of Origin Germany
- Category Depressed Center Wheels
Dimensions
Arbor Size | 5/8"-11 |
Diameter | 7 in |
Overall Diameter | 7 in |
Connector Size | 5/8"-11 |
Details
Item | Depressed Center Grinding Wheel |
Thickness | 1/8 in |
Abrasive Material | Ceramic |
Max. RPM | 8500 |
Series | CC-Grind |
Grade | Extra Coarse |
Application | For Grinding Stainless Steel |
Compatible Tool Type | Angle Grinder |
Maximum Operating Speed | 8,500 RPM |
Connector Type | Threaded Hole |
Grit | 24 |
Primary Material Applicationn | Stainless Steel, Steel |
Wheel Type | Cutting and Grinding |
Overall Thickness | 0.125 in |
Description
Depressed Center Grinding Wheel, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series CC-Grind, Wheel Type Cutting and Grinding, Maximum Operating Speed 8,500 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Nozzle Holder (410461)
- VSM Abrasive Belt, 80 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 80 Grit, Medium, Aluminum Oxide (14019)
- UNITED ABRASIVES/SAIT Nonwoven Belt12x18BrownPK10 (77510)
- UNITED ABRASIVES/SAIT SAIT 06428 Threaded Regular Twist Knot Wheels (Carbon Steel), 4" Dia x .014" Wire Size x M10 x 1.25 Arbor, 1-Pack (06428)
- PFERD 9" x 1/8 Grinding Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63404)
- PFERD 4" x 1/4 Grinding Wheel, 5/8" A.H. - SG INOX - Type 27 (61103)
- PFERD 4-1/2" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG ALU - Type 27 (61303)
- PFERD 7" x 1/4 Grinding Wheel, 7/8" A.H. - SG CAST+STONE - Type 28 (61705)
- PFERD 6" x 1/8" Combination Wheel, 5/8-11 Thd. - PSF DUODISC® STEELOX - Type 27 (63341)
- PFERD 4-1/2" x 1/4 Grinding Wheel, 7/8" A.H. - ZIRKON SGP STEEL - Type 27 (61553)
- PFERD 7" x 1/4 Grinding Wheel, 5/8-11 Thd. - PSF STEELOX - Type 27 (61006)
- Pferd Depressed Center Wheels