Shop All Back Up Pads
Pferd
COMBICLICK® Backing Pad Hard - For 4-1/2"-5" Dia., 5/8-11 Thread
Mfr # 69478
Zoro # G7520326
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Face Mounting Type Quick Change
- Back Mounting Type Threaded Arbor Hole
- Back Mounting Size 5/8 in-11
- Vacuum Hole Design No Hole
Product Information
- Brand Pferd
- MFR # 69478
- Zoro # G7520326
- UPC # 097758694780
- Country of Origin Germany
- Category Back Up Pads
Dimensions
Disc Diameter | 4 1/2 in |
Back Mounting Size | 5/8 in-11 |
Diameter | 4-1/2" or 5" |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Details
Item | Disc Backup Pad |
Face Mounting Type | Quick Change |
Back Mounting Type | Threaded Arbor Hole |
Vacuum Hole Design | No Hole |
Abrasive Mount Type | Quick Change |
Connector Type | Threaded Hole |
Number of Vacuum Holes | Non-Vacuum |
Description
Disc Backup Pad, Abrasive Mount Type Quick Change, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Number of Vacuum Holes Non-Vacuum, Overall Diameter 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 2" X 5 1/2" Sanding Sleeve 80 Grit A/O Sanding Sleeve (SS-032088-080A)
- MERIT Flap Wheel, 3-1/2 D, 2 In W, 5/8 In, 120 G (08834122027)
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 60G (11364)
- NORTON ABRASIVES Grinding Segment, 11.25Wx2.25 In Tx6 In H (69936699710)
- PFERD 2" COMBIDISC Holder - Type CDR - Hard (42461)
- PFERD 5/8-11 Thread Retaining Nut - 4-1/2 - 5" CC-GRIND®-SOLID (69116)
- PFERD COMBICLICK Backing Pad Hard - For 5" Dia., 5/8-11 Thread (69473)
- PFERD 1-1/2" COMBIDISC Holder - Type CD - Hard (42110)
- PFERD 3/8" POLICAP® Expanding Head - 1/8" Shank - Shape C (42013)
- PFERD 7" High Performance Fiber Disc Backing Pad - 5/8-11 Nut - Hard Desnity (69487)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 5D (63642503663)
- Pferd Back Up Pads