Shop All Coated Sanding Belts
Pferd
Coated Belt, Zirc, 3/4"x18", 36 Grit, Coated, 3/4" W, 18" L, 36 Grit, Zirconia Alumina
Mfr # 49740
Zoro # G2648517
Sold in multiples of 50 for $117.50
$117.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Length 18"
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 36
Product Information
- Brand Pferd
- MFR # 49740
- Zoro # G2648517
- UPC # 097758497404
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 3/4" |
Length | 18" |
Details
Item | Coated Belt,Zirc,3/4"x18",36 Grit |
Abrasive Type | Coated |
Abrasive Material | Zirconia Alumina |
Grit | 36 |
Description
Coated Belt,Zirc,3/4 In.x18 In.,36 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue (78072728564)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 24 in L, 120 Grit, Fine, Zirconia Alumina, R823P Bluefire, Blue (78072728550)
- CLIMAX METAL PRODUCTS Sanding Drum, 2InDia, 2InW, 6000RPM (SD-032032-04NL)
- EZE-LAP Diamond Hone and Stone, Purple, Med, LM (LM)
- PFERD Coated Belt, Al/Oxd, 4"x36", 60 Grit, Coated, 4" W, 36" L, 60 Grit, Aluminum Oxide (49375)
- PFERD Coated Belt, Al/Oxd, 1/2"x12", 120 Grit, Coated, 1/2" W, 12" L, 120 Grit, Aluminum Oxide (49030)
- PFERD Coated Belt, Al/Oxd, 6"x48", 50 Grit, Coated, 6" W, 48" L, 50 Grit, Aluminum Oxide (49466)
- PFERD Coated Belt, Al/Oxd, 4"x24", 80 Grit, Coated, 4" W, 24" L, 80 Grit, Aluminum Oxide (49363)
- PFERD Coated Belt, Al/Oxd, 6"x48", 60 Grit, Coated, 6" W, 48" L, 60 Grit, Aluminum Oxide (49467)
- PFERD Coated Belt, Al/Oxd, 3"x24", 40 Grit, Coated, 3" W, 24" L, 40 Grit, Aluminum Oxide (49250)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 100 Grit, Fine, Zirconia Alumina, R283 Metalite, Brown (78072710243)
- Pferd Coated Sanding Belts