Shop All Coated Sanding Belts
Pferd
Coated Belt, Zirc, 1/2"x12", 36 Grit, Coated, 1/2" W, 12" L, 36 Grit, Zirconia Alumina
Mfr # 49712
Zoro # G2648383
product price: $2.15
/ea
Sold in multiples of 50 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 12"
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 36
Product Information
- Brand Pferd
- MFR # 49712
- Zoro # G2648383
- UPC # 097758497121
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 12" |
Details
Item | Coated Belt,Zirc,1/2"x12",36 Grit |
Abrasive Type | Coated |
Abrasive Material | Zirconia Alumina |
Grit | 36 |
Description
Coated Belt,Zirc,1/2 In.x12 In.,36 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Diamond Segmented Turbo Masonry Cut-Off (DDX060SET101C)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254442956)
- BRUSH RESEARCH MANUFACTURING 84H1500 84 Series Tube Brush-For Thru Holes. 1.5" Dia., Natural, 3" Brush Part, 12" OAL, Ring Handle (84H1500)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Bench Wheel Vitrified 6" x 1" x 1" 60 Grit Aluminum Oxide (28007)
- PFERD Coated Belt, Co-Cool, 1/2"x12", 60 Grit, Coated, 1/2" W, 12" L, 60 Grit, Ceramic Oxide (49531)
- PFERD Coated Belt, Zirc, 1/2"x18", 60 Grit, Coated, 1/2" W, 18" L, 60 Grit, Zirconia Alumina (49720)
- PFERD Coated Belt, Al/Oxd, 1/4"x18", 60 Grit, Coated, 1/4" W, 18" L, 60 Grit, Aluminum Oxide (49003)
- PFERD Coated Belt, Al/Oxd, 1/2"x18", 60 Grit, Coated, 1/2" W, 18" L, 60 Grit, Aluminum Oxide (49035)
- PFERD Coated Belt, Al/Oxd, 3"x24", 60 Grit, Coated, 3" W, 24" L, 60 Grit, Aluminum Oxide (49252)
- PFERD Coated Belt, Co-Cool, 1/4"x18", 60 Grit, Coated, 1/4" W, 18" L, 60 Grit, Ceramic Oxide (49499)
- VSM Abrasive Belt, 100 Grit, SC, 4 x 106", PK10, Coated, 4" W, 106" L, 100 Grit, Fine, Silicon Carbide (2782)
- Pferd Coated Sanding Belts