Shop All Sanding Belts
Pferd
Coated Belt, Co-Cool, 3/4"x20-1/2", 80 Grit
Mfr # 49570
Zoro # G304390439
product price: $3.19
/ea
Sold in multiples of 50 for $159.50
$159.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Length 20-1/2"
- Abrasive Type Coated
- Abrasive Material Ceramic Oxide
- Grit 80
Product Information
- Brand Pferd
- MFR # 49570
- Zoro # G304390439
- UPC # 097758495707
- Country of Origin Germany
- Category Sanding Belts
Dimensions
Width | 3/4" |
Length | 20-1/2" |
Details
Item | Coated Belt,Co-Cool,3/4"x20-1/2",80 Grit |
Abrasive Type | Coated |
Abrasive Material | Ceramic Oxide |
Grit | 80 |
Description
Coated Belt,Co-Cool,3/4 In.x20-1/2 In.,80 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICO PRODUCTS Cushion Sewn Buffing Wheel 1" thick (7000273)
- OSBORN Flexible Hone, 2", 0007737100 (0007737100)
- PFERD 6" Crimped Wire Wheel - Medium Face - .010 SS Wire, 2" A.H. (81159)
- HUSQVARNA Segment Cup Wheel, Diamond, Turbo, 5x5/8-11 (Turbo-3)
- PFERD Sanding Belt, 3/4" W, 18" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43563)
- PFERD Surface Cond Belt, 3/4"x20-1/2", Very Fine, 3/4" W, 20-1/2" L, Surface Conditioning, Aluminum Oxide (43567)
- PFERD Sanding Belt, 1/2" W, 18" L, Surface Conditioning, Aluminum Oxide, Very Fine, Polivlies (43558)
- PFERD Sanding Belt, 1/4" W, 24" L, Surface Conditioning, Aluminum Oxide, Medium, Polivlies (43554)
- PFERD Surface Cond Belt, 3/4"x20-1/2", Coarse, 3/4" W, 20-1/2" L, Surface Conditioning, Aluminum Oxide (43565)
- PFERD Sanding Belt, 1/2" W, 24" L, Surface Conditioning, Aluminum Oxide, Coarse, Polivlies (43559)
- NORTON CO Belt Sanding 3X21In 36Grit (02228)
- Pferd Sanding Belts