Shop All Hand Files and Rasps
Pferd
Coated Belt, Co-Cool, 3/4"x20-1/2", 80 Grit, 3/4" W, 20-1/2" L, Coated, Ceramic Oxide, 80 Grit
Mfr # 49570
Zoro # G2646520
product price: $2.95
/ea
Sold in multiples of 50 for $147.50
$147.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 20-1/2"
- Abrasive Type Coated
- Abrasive Material Ceramic Oxide
- Grit 80
- Width 3/4"
Product Information
- Brand Pferd
- MFR # 49570
- Zoro # G2646520
- UPC # 097758495707
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 20-1/2" |
Width | 3/4" |
Details
Item | Coated Belt,Co-Cool,3/4"x20-1/2",80 Grit |
Abrasive Type | Coated |
Abrasive Material | Ceramic Oxide |
Grit | 80 |
Description
Coated Belt,Co-Cool,3/4 In.x20-1/2 In.,80 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaner, Line Cap. Up to 1-1/4" (57038)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 9/64 (C18435)
- JET Clamping Kit 52-Pc Tray For 5/8 T-Slot (660012)
- WESTWARD 10 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (3MA10)
- PFERD 6" Three Square File - Bastard Cut (11097)
- PFERD 5-1/2" Diamond Needle File - Flat, Medium Cut (04016)
- PFERD 10" Square File - DIY Packaged - Second Cut, with Handle (11091P)
- PFERD 6-1/4" Needle File Set - Vinyl Pouch, Cut 0 (12039)
- PFERD Universal Edge Sharpener - (13025)
- PFERD 7" CORINOX Needle File for Stainless - Three-Square Shape, Cut 2 (15223)
- WESTWARD Mill File, Smooth Cut, Rect, 12 In L (10Z716)
- Pferd Cutting and Shaping Tools