Shop All Coated Sanding Belts
Pferd
Coated Belt, Co-Cool, 1/4"x18", 60 Grit, Coated, 1/4" W, 18" L, 60 Grit, Ceramic Oxide
Mfr # 49499
Zoro # G2648033
product price: $2.39
/ea
Sold in multiples of 50 for $119.50
$119.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1/4"
- Length 18"
- Abrasive Type Coated
- Abrasive Material Ceramic Oxide
- Grit 60
Product Information
- Brand Pferd
- MFR # 49499
- Zoro # G2648033
- UPC # 097758494991
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/4" |
Length | 18" |
Details
Item | Coated Belt,Co-Cool,1/4"x18",60 Grit |
Abrasive Type | Coated |
Abrasive Material | Ceramic Oxide |
Grit | 60 |
Description
Coated Belt,Co-Cool,1/4 In.x18 In.,60 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXOVIT DEPRESSED CENTER GRINDING WHEEL (A1203H)
- DRILL AMERICA 1/8"x5/8" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC12)
- 3M Refill Roll, 95 ft. L x 2-1/2in, Very Fine (7000028211)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Zirconia Alumina Z, 80 Grit (40141)
- PFERD Coated Belt, Al/Oxd, 1/4"x18", 60 Grit, Coated, 1/4" W, 18" L, 60 Grit, Aluminum Oxide (49003)
- PFERD Coated Belt, Zirc, 2-1/2"x60", 60 Grit, Coated, 2-1/2" W, 60" L, 60 Grit, Zirconia Alumina (49831)
- PFERD Coated Belt, Zirc, 1/2"x24", 60 Grit, Coated, 1/2" W, 24" L, 60 Grit, Zirconia Alumina (49738)
- PFERD Coated Belt, Al/Oxd, 1/2"x24", 36 Grit, Coated, 1/2" W, 24" L, 36 Grit, Aluminum Oxide (49040)
- PFERD Coated Belt, Al/Oxd, 3"x24", 40 Grit, Coated, 3" W, 24" L, 40 Grit, Aluminum Oxide (49250)
- PFERD Coated Belt, Zirc, 2"x60", 80 Grit, Coated, 2" W, 60" L, 80 Grit, Zirconia Alumina (49796)
- VSM Abrasive Belt, 60 Grit, Zirc, 1 x 30", PK10, Coated, 1" W, 30" L, 60 Grit, Medium, Zirconia, ZK713X (202902)
- Pferd Coated Sanding Belts