Shop All Coated Sanding Belts
Pferd
Coated Belt, Co-Cool, 1/2"x24", 40 Grit, Coated, 1/2" W, 24" L, 40 Grit, Ceramic Oxide
Mfr # 49543
Zoro # G2648158
Sold in multiples of 50 for $157.50
$157.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 24"
- Abrasive Type Coated
- Abrasive Material Ceramic Oxide
- Grit 40
Product Information
- Brand Pferd
- MFR # 49543
- Zoro # G2648158
- UPC # 097758495431
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 24" |
Details
Item | Coated Belt,Co-Cool,1/2"x24",40 Grit |
Abrasive Type | Coated |
Abrasive Material | Ceramic Oxide |
Grit | 40 |
Description
Coated Belt,Co-Cool,1/2 In.x24 In.,40 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Disc, Aluminum Oxide, 6" dia (66261131468)
- DMT Serrated Knife Sharpener, Tapering, Fine (FSKF)
- NORTON ABRASIVES SandingSponge, Contour, Fine, PK20 (07660703075)
- UNITED ABRASIVES/SAIT Sanding Belt12x181Ax 80PK10 (60062)
- PFERD Coated Belt, Zirc, 4"x36", 36 Grit, Coated, 4" W, 36" L, 36 Grit, Zirconia Alumina (49879)
- PFERD Coated Belt, Zirc, 2"x60", 36 Grit, Coated, 2" W, 60" L, 36 Grit, Zirconia Alumina (49792)
- PFERD Coated Belt, Al/Oxd, 1/2"x24", 80 Grit, Coated, 1/2" W, 24" L, 80 Grit, Aluminum Oxide (49044)
- PFERD Coated Belt, Co-Cool, 1/4"x24", 80 Grit, Coated, 1/4" W, 24" L, 80 Grit, Ceramic Oxide (49507)
- PFERD Coated Belt, Zirc, 2"x60", 80 Grit, Coated, 2" W, 60" L, 80 Grit, Zirconia Alumina (49796)
- PFERD Coated Belt, Al/Oxd, 1/2"x18", 36 Grit, Coated, 1/2" W, 18" L, 36 Grit, Aluminum Oxide (49032)
- VSM Abrasive Belt, 36 Grt, Ceramc, 1/4x24", PK20, Coated, 1/4" W, 24" L, 36 Grit, Very Coarse, Ceramic, Red (287799)
- Pferd Coated Sanding Belts