Shop All Coated Sanding Belts
Pferd
Coated Belt, Co-Cool, 1/2"x18", 60 Grit, Coated, 1/2" W, 18" L, 60 Grit, Ceramic Oxide
Mfr # 49538
Zoro # G2648219
product price: $2.85
/ea
Sold in multiples of 50 for $142.50
$142.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 18"
- Abrasive Type Coated
- Abrasive Material Ceramic Oxide
- Grit 60
Product Information
- Brand Pferd
- MFR # 49538
- Zoro # G2648219
- UPC # 097758495387
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 1/2" |
Length | 18" |
Details
Item | Coated Belt,Co-Cool,1/2"x18",60 Grit |
Abrasive Type | Coated |
Abrasive Material | Ceramic Oxide |
Grit | 60 |
Description
Coated Belt,Co-Cool,1/2 In.x18 In.,60 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Buff and Blend GP Wheel, 3"x3", PK10 (7100094602)
- FORNEY Command PRO Cup Brush, Crimped, 2-1/2 in x .008 in x 1/4 in Shank (60006)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 6 In, 120 Grit (66261136593)
- S.M. ARNOLD GRADE 0000 STEEL WOOL 16 PADS/BAG (AR25-793)
- PFERD Coated Belt, Al/Oxd, 4"x36", 120 Grit, Coated, 4" W, 36" L, 120 Grit, Aluminum Oxide (49378)
- PFERD Coated Belt, Co-Cool, 1/2"x12", 40 Grit, Coated, 1/2" W, 12" L, 40 Grit, Ceramic Oxide (49529)
- PFERD Coated Belt, Al/Oxd, 1/2"x12", 80 Grit, Coated, 1/2" W, 12" L, 80 Grit, Aluminum Oxide (49028)
- PFERD Coated Belt, Al/Oxd, 1/2"x18", 80 Grit, Coated, 1/2" W, 18" L, 80 Grit, Aluminum Oxide (49036)
- PFERD Coated Belt, Zirc, 6"x48", 60 Grit, Coated, 6" W, 48" L, 60 Grit, Zirconia Alumina (49888)
- PFERD Coated Belt, Al/Oxd, 3/4"x18", 120 Grit, Coated, 3/4" W, 18" L, 120 Grit, Aluminum Oxide (49054)
- VSM Abrasive Belt, 60 Grit, Zirc, 2 x 48", PK10, Coated, 2" W, 48" L, 60 Grit, Medium, Zirconia, ZK713X (83077)
- Pferd Coated Sanding Belts