Shop All Coated Sanding Belts
Pferd
Coated Belt, Al/Oxd, 6"x48", 120Grit, Coated, 6" W, 48" L, 120 Grit, Aluminum Oxide
Mfr # 49470
Zoro # G2647869
product price: $13.99
/ea
Sold in multiples of 10 for $139.90
$139.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 48"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 120
Product Information
- Brand Pferd
- MFR # 49470
- Zoro # G2647869
- UPC # 097758494700
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 6" |
Length | 48" |
Details
Item | Coated Belt,Al/Oxd,6"x48",120Grit |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Description
Coated Belt,Al/Oxd,6 In.x48 In.,120Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Large Radius (67339)
- VULCAN Stone Sharp Silicn Carbide 8In (CLP0034S-8)
- LENOX 14" dia. 130" 1" arbor 4300RPM Chop Saw Circular Saw Blade (1972929)
- BRUSH RESEARCH MANUFACTURING BNF1206 Circular End Brush. 1.250" Dia., .006CS, .625" Trim Length, .250" Shank Diameter (BNF1206)
- PFERD Coated Belt, Al/Oxd, 1/2"x12", 120 Grit, Coated, 1/2" W, 12" L, 120 Grit, Aluminum Oxide (49030)
- PFERD Coated Belt, Zirc, 1/2"x12", 36 Grit, Coated, 1/2" W, 12" L, 36 Grit, Zirconia Alumina (49712)
- PFERD Coated Belt, Al/Oxd, 3/4"x18", 36 Grit, Coated, 3/4" W, 18" L, 36 Grit, Aluminum Oxide (49048)
- PFERD Coated Belt, Zirc, 2"x60", 36 Grit, Coated, 2" W, 60" L, 36 Grit, Zirconia Alumina (49792)
- PFERD Coated Belt, Al/Oxd, 6"x48", 80 Grit, Coated, 6" W, 48" L, 80 Grit, Aluminum Oxide (49468)
- PFERD Coated Belt, Al/Oxd, 2"x48", 120 Grit, Coated, 2" W, 48" L, 120 Grit, Aluminum Oxide (49138)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (7010360600)
- Pferd Coated Sanding Belts