Shop All Coated Sanding Belts
Pferd
Coated Belt, Al/Oxd, 4"x36", 60 Grit, Coated, 4" W, 36" L, 60 Grit, Aluminum Oxide
Mfr # 49375
Zoro # G2647622
product price: $6.55
/ea
Sold in multiples of 10 for $65.50
$65.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 36"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 60
Product Information
- Brand Pferd
- MFR # 49375
- Zoro # G2647622
- UPC # 097758493758
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 36" |
Details
Item | Coated Belt,Al/Oxd,4"x36",60 Grit |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Description
Coated Belt,Al/Oxd,4 In.x36 In.,60 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" x .045" Cut-Off Wheel, 5/8-11 Thd. - SGP STEELOX - Type 27 (63192)
- NORTON ABRASIVES Fiber Disc, 7x7/8, 24G, PK25 (66261138594)
- 3M Quick Change Disc, AlO, 3in, 100G, TR, PK50 (7000045102)
- MAKITA 5" Knot Cable Twist Wire Wheel, 5/8"-11 (A-98594)
- PFERD Coated Belt, Co-Cool, 1/2"x24", 80 Grit, Coated, 1/2" W, 24" L, 80 Grit, Ceramic Oxide (49546)
- PFERD Coated Belt, Al/Oxd, 3/4"x18", 36 Grit, Coated, 3/4" W, 18" L, 36 Grit, Aluminum Oxide (49048)
- PFERD Coated Belt, Al/Oxd, 1/2"x18", 120 Grit, Coated, 1/2" W, 18" L, 120 Grit, Aluminum Oxide (49038)
- PFERD Coated Belt, Zirc, 1/2"x18", 60 Grit, Coated, 1/2" W, 18" L, 60 Grit, Zirconia Alumina (49720)
- PFERD Coated Belt, Co-Cool, 2"x60", 60 Grit, Coated, 2" W, 60" L, 60 Grit, Ceramic Oxide (49597)
- PFERD Coated Belt, Zirc, 2"x60", 80 Grit, Coated, 2" W, 60" L, 80 Grit, Zirconia Alumina (49796)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (60410012821)
- Pferd Coated Sanding Belts