Shop All Coated Sanding Belts
Pferd
Coated Belt, Al/Oxd, 4"x24", 120 Grit, Coated, 4" W, 24" L, 120 Grit, Aluminum Oxide
Mfr # 49365
Zoro # G2647570
product price: $5.15
/ea
Sold in multiples of 10 for $51.50
$51.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 24"
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 120
Product Information
- Brand Pferd
- MFR # 49365
- Zoro # G2647570
- UPC # 097758493659
- Country of Origin Germany
- Category Coated Sanding Belts
Dimensions
Width | 4" |
Length | 24" |
Details
Item | Coated Belt,Al/Oxd,4"x24",120 Grit |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Description
Coated Belt,Al/Oxd,4 In.x24 In.,120 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Mfw Prem 1-5/8 X 1 X 1/4-20 60 (1226305)
- MIRKA Foam, Grip Disc, 3", P500 Grit, PK20 (8A-203-500)
- GOLDBLATT INDUSTRIES 6x3 20G Rubbing Brick (G06956)
- FORNEY Wire Wheel, Crimped, 3 in x .008 in x 1/4 in Hex Shank (72736)
- PFERD Coated Belt, Zirc, 6"x48", 60 Grit, Coated, 6" W, 48" L, 60 Grit, Zirconia Alumina (49888)
- PFERD Coated Belt, Zirc, 1/2"x18", 80 Grit, Coated, 1/2" W, 18" L, 80 Grit, Zirconia Alumina (49730)
- PFERD Coated Belt, Al/Oxd, 6"x48", 120Grit, Coated, 6" W, 48" L, 120 Grit, Aluminum Oxide (49470)
- PFERD Coated Belt, Al/Oxd, 4"x36", 60 Grit, Coated, 4" W, 36" L, 60 Grit, Aluminum Oxide (49375)
- PFERD Coated Belt, Zirc, 2-1/2"x60", 60 Grit, Coated, 2-1/2" W, 60" L, 60 Grit, Zirconia Alumina (49831)
- PFERD Coated Belt, Al/Oxd, 1/4"x18", 120Grit, Coated, 1/4" W, 18" L, 120 Grit, Aluminum Oxide (49006)
- VSM Abrasive Belt, 60 Grit, Ceramic, 3x18", PK10, Coated, 3" W, 18" L, 60 Grit, Medium, Ceramic, XK870X (282800)
- Pferd Coated Sanding Belts